3/4 in. Cast Bronze 5 psig NPT Shut Off Valve
GB-10 Series 3/4 in. Cast Bronze 5 psig NPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- (-01) standard die-cast zinc “wing in handle epoxy coated
- (-L1) lever handle or (-T1) tee handle options
- Temperature range: 32°F to 125°F at pressures of 1/2 and 5 psig
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM A-563 Grade A, ASTM B-16, ASTM B-584
- Application:
- Commercial
- Collection:
- GB-10 Series
- Color Finish Name:
- Bronze, Yellow
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-9/10 in
- IAPMO Listed -:
- No
- Length:
- 2-97/100 in
- Material:
- Cast Bronze, Plastic
- Material Type:
- B584-C84400, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psig
- Recommended Valve Application:
- Natural Gas
- Temperature Range:
- 32 to 125 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wing Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve