2 in. Bronze FNPT Lever Handle Gas Ball Valve
GCB - 50 Series 2 in. Bronze FNPT Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze construction, stainless steel springs
- Capacities to 7.8 million BTU/hour
- 100% factory tested at 10 psi
- Only one side is plugged
- Bosses on both sides are drilled and tapped
- Equal female inlet/outlet
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- GCB - 50 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-3/4 in
- Length:
- 5-11/25 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 0.5
- Pressure Class:
- 10#
- Recommended Valve Application:
- Commercial
- Temperature Range:
- 32 to 125 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 2 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 8.45 lb