1-1/4 in. Bronze Full Port Press Gate Valve
Model 102T 1-1/4 in. Bronze Full Port Press Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ridged® XL press tool compatible
- Leak before Press® technology
- Fast, reliable, economical press installation
- All bronze construction
- Non-rising stem
- Dezincification resistant
- Adjustable graphite stem packing
- Guided solid bronze disc wedge
- Screw-in bonnet
- 100% factory tested per MSS standard
Specifications
- ASTM:
- ASTM B-16 C36000, ASTM B-371, ASTM B-62 C83600
- Application:
- Cooling
- Collection:
- Model 102T
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 8-1/10 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-13/100 in
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze
- Material Type:
- B62
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Heating System, Plumbing
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 3.8 lb