1-1/4 in. Bronze Push 175 psi Backflow Preventer
RP4A Series 1-1/4 in. Bronze Push 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily removable modular check valve cartridge
- Captured stainless steel springs
- Low pressure loss documented by independent approval agencies
- Designed, cast, machined assembled and tested in the USA
- Modular Relief Valve
- Chloramie-resistant elastomers
- Top-mounted test cocks for easy testing
- Apollo® ball valves with SS handles and nuts standard
Specifications
- ASSE Standards:
- ASSE 1013
- CSA Certified:
- CSA B64.4
- Collection:
- RP4A Series
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Backflow Preventer