3 in. Stainless Steel Flanged Backflow Preventer
RP4A Series 3 in. Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel Body
- ASSE 1013 listed
- Center stem guided Triforce™ check valves
- Five year warranty
Documents
Specifications
- Collection:
- RP4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Backflow Preventer