6 in. Stainless Steel Push 175 psi Backflow Preventer
RP4A Series 6 in. Stainless Steel Push 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel Body
- ASSE 1013 listed
- Center stem guided Triforce™ check valves
- Five year warranty
Documents
Specifications
- Collection:
- RP4A Series
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Size:
- 6 in
- Valve Type:
- Backflow Preventer