3-Zone 8-63/100 in. Zoning Control Panel
6000 Series 3-Zone 8-63/100 in. Zoning Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Offers the same level of particulate removal as our MERV 13 healthy home air filters
Specifications
- Collection:
- 6000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-43/50 in
- FM Approved:
- No
- Green Seal Certified:
- No
- Height:
- 11-19/100 in
- IAPMO Listed -:
- No
- Material:
- Metal, Plastic
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Domestic
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 4H/2C
- Temperature Range:
- 32 to 158 Deg F
- UL Listed:
- No
- Volts:
- 18/30V
- Weight:
- 0.7 lb
- Width:
- 8-63/100 in
- Zones:
- 3