10 x 14 in. Side Mount Rectangular Damper
10 x 14 in. Side Mount Rectangular Damper
Frequently Purchased Together
Product Details
- Parts warranty: 5 years
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Zone Dampers
- Depth:
- 17-3/4 in
- Duct Size:
- 10 in x 14 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 14 in
- Installation Type:
- Side Mount
- Length:
- 14 in
- Material:
- Aluminum, Plastic, Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Rectangular
- Volts:
- 24V
- Watts:
- 6 W
- Weight:
- 6.77 lb
- Width:
- 14 in