16 in. Round Bypass Damper

You last purchased this on
 
AprilAire

16 in. Round Bypass Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

16 in. Round Bypass Damper

  • Fast #
  • Part #R6116
  • Item #7239009
  • Manufacturer Part #6116
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Barometric Bypass Dampers
Depth:
22 in
Diameter:
16 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
16-3/4 in
Length:
22 in
Material:
Steel
Origin:
Domestic
Shape:
Round
Volts:
24V
Weight:
11.4 lb
Width:
17 in