18 in. Bottom Mount Rectangle Damper
18 in. Bottom Mount Rectangle Damper
Frequently Purchased Together
Product Details
- Parts warranty: 5 years
Specifications
- Brand Model Compatibility:
- Model 6504
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Zone Dampers
- Depth:
- 18 in
- Duct Size:
- 10 in x 18 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 10 in
- Installation Type:
- Bottom Mount
- Length:
- 18 in
- Material:
- Metal, Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Rectangular
- Vent Duct Shape:
- Rectangular
- Volts:
- 24VAC
- Watts:
- 6 W
- Weight:
- 8.9 lb
- Width:
- 18 in