20 x 20 x 6 in. MERV 11 Media Air Cleaner

You last purchased this on
 
AprilAire

20 x 20 x 6 in. MERV 11 Media Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

20 x 20 x 6 in. MERV 11 Media Air Cleaner

  • Fast #
  • Part #R1310X4
  • Item #7626245
  • Manufacturer Part #1310X4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects your family’s respiratory health
  • Helps maintain performance of heating and cooling systems
  • Filters dust, pollen, and mold spores from the air in your home
  • Made in Wisconsin, USA
  • Requires Certification

Specifications

CFM:
1200 ft3/min
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
22-1/16 in
Energy Star Compliant:
No
FM Approved:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
20-3/8 in
IAPMO Listed -:
No
Installation Type:
Vertical Mount
Length:
22-1/16 in
Material:
Metal
Product Type:
Air Cleaner
Shape:
Rectangular
Weight:
15 lb
Width:
6-3/4 in