20 x 25 in. 2000 cfm Media Air Cleaner
Model 1210 20 x 25 in. 2000 cfm Media Air Cleaner
Frequently Purchased Together
Product Details
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Filters dust, pollen, and mold spores from the air in your home
- Made in Wisconsin, USA
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- CFM:
- 2000 ft3/min
- Collection:
- Model 1210
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 27-3/8 in
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 22-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 27-3/8 in
- Material:
- Metal
- Product Type:
- Air Cleaner
- Shape:
- Rectangular
- Weight:
- 19.5 lb
- Width:
- 6-3/4 in