4-1/8 in. Damper Band
4-1/8 in. Damper Band
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on damper motors
Documents
Specifications
- Brand Model Compatibility:
- Flexible Link™ Style
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/8 in
- Green Seal Certified:
- No
- Height:
- 3/20 in
- Length:
- 3-9/10 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Belt, Damper
- Shape:
- Rectangular
- UL Listed:
- No
- Weight:
- 0.02 lb
- Width:
- 1/5 in