8 in. Round Slip Damper
8 in. Round Slip Damper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Parts warranty: 5 years
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Slip In Dampers
- Depth:
- 11-3/10 in
- Diameter:
- 8 in
- Flue Size:
- 8
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 12-3/5 in
- Length:
- 11-3/10 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Round
- Volts:
- 24VAC
- Weight:
- 2.8 lb
- Width:
- 3-4/5 in