Nozzle for Research Products 550 and 560 Drain Spuds
Nozzle for Research Products 550 and 560 Drain Spuds
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on Models 350 & 360
Specifications
- Brand Model Compatibility:
- 300, 350, 360, 550, 558, 560, 560A, 568 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/8 in
- FM Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Nozzle
- Weight:
- 0.08 lb
- Width:
- 1-1/4 in