Solenoid Valve
Solenoid Valve
Frequently Purchased Together
Product Details
- Includes fitting and mounting screws
- Used on Models 350 & 360
Specifications
- Brand Model Compatibility:
- Models 350 & 360
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Gold
- Depth:
- 2-7/8 in
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 2-7/8 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Valve
- Type:
- R4191
- Valve Type:
- Solenoid Valve
- Volts:
- 120V
- Weight:
- 0.58 lb
- Width:
- 2-1/5 in