Aqua-Pure Whole House Filter Replacement Cartridge 3 gpm
Aqua-Pure Whole House Filter Replacement Cartridge 3 gpm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps reduce sediment
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Aqua-Pure APS117
- Capacity:
- 10000 gal
- Contaminant Removal:
- Sediment, Scale, Rust, Dirt, Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filtering System:
- Point of Use
- Flow Rate:
- 3 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes