2 x 7 in. Grooved x MNPT Straight PVC Nipple
2908 Series 2 x 7 in. Grooved x MNPT Straight PVC Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Clean Bagged:
- No
- Collection:
- 2908 Series
- End Connection 1:
- Electrofusion
- End Connection 2:
- MPT
- End Connections:
- Electrofusion x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi