3 in. Plastic HDPE Transition Coupling
3 in. Plastic HDPE Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Provides convenient transition from PVC to HDPE without need for special adapters
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM D-3139
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Transition Coupling
- Length:
- 6-19/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 350 psi