4 in. Grooved x Flanged Plastic Transition Fitting
Series 2914 4 in. Grooved x Flanged Plastic Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Series 2914
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Transition Coupling
- Length:
- 10-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - High:
- 150
- Weight:
- 5.2 lb