0.2 ppm Fluoride Standard 500 mL

You last purchased this on
 
Pollardwater

0.2 ppm Fluoride Standard 500 mL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

0.2 ppm Fluoride Standard 500 mL

  • Fast #
  • Part #AFS2002P
  • Item #4927171
  • Manufacturer Part #FS2002-P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires TISAB
  • Poly bottle
  • 0.2 mg/L as F
  • Requires Certification

Specifications

Capacity:
0.2 ppm
EPA Compliant:
No
Product Type:
Fluoride Standard Solution
Size:
0.5 L
Waterworks Application:
Laboratory
Weight:
1.2 lb