4.01 pH Buffer Red 20L
4.01 pH Buffer Red 20L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same performance for less
- Buffers 4.01, 7.00 and 10.00 are accurate to +/-0.01 pH units at 25° C
- NIST-Traceable
- Lot number, expiration date and temperature chart are included on all bottles
- Color-coded for easy identification
Specifications
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Buffer Solution 4 pH
- Size:
- 20 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 46 lb