600 mV ORP Standard 500 mL
600 mV ORP Standard 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A simple way to ensure your ORP (Oxidation Reduction Potential) sensor is working properly
- Cannot ship via air/ limited to the continental US
- Use to calibrate or validate ORP readings
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Size:
- 500 mL
- UL Listed:
- No