APHA Tisab II for Fluoride 500 mL
APHA Tisab II for Fluoride 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers the same performance as the leading brands for less
- Buffer solution that increases the ionic strength of a sample or standard for fluoride testing
- APHA for Fluoride, 4500-C
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- APHA Tisab II
- Size:
- 0.5 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 1.2 lb