40-1/2 x 36 x 82 in. Alcove Shower Unit in White
40-1/2 x 36 x 82 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 39-1/2 in
- Drain Location:
- Left
- Height:
- 82 in
- IAPMO Listed -:
- No
- Length:
- 40-1/2 in
- Material:
- Gelcoat
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Frameless
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 36 in