48 x 36-2/25 in. Gelcoat Shower with 2-Seat and Tub Guard in Biscuit
Luxury 48 x 36-2/25 in. Gelcoat Shower with 2-Seat and Tub Guard in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two molded soap ledges
- P3 Protective Coating
- Two molded seats
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 73 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Gelcoat
- UL Listed:
- No
- Width:
- 36-2/25 in