60 in. x 31-1/4 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 31-1/4 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #AG6030TSLWH
  • Item #668972
  • Manufacturer Part #G6030TSL-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 31-1/4 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded soap ledges
  • Acrylic towel bar
  • Left hand
  • Available as a whirlpool
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.2
Application:
Residential
CSA Certified:
CSA B45.5
Capacity:
38 gal
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed -:
Yes
Material:
Fiberglass
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
75 in
Overall Length:
60 in
Overall Width:
31-1/4 in
Weight:
134 lb