60 in. x 31 in. Tub & Shower Unit in White with Left Drain
Luxury 60 in. x 31 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Five molded soap ledges
- Acrylic towel bar
- Left hand
Specifications
- ADA Compliant:
- No
- Capacity:
- 38 gal
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 75 in
- Overall Length:
- 60 in
- Overall Width:
- 31 in