60 in. x 31 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 31 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #AG6030TSCSRWH
  • Item #2972070
  • Manufacturer Part #G6030TSCSR-WHT
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 31 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five molded soap ledges
  • Acrylic towel bar
  • Right hand
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
38 gal
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Fiberglass
Overall Height:
75 in
Overall Length:
60 in
Overall Width:
31 in