60 in. x 32-3/4 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 32-3/4 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 32-3/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #AG6004TSRWH
  • Item #2130865
  • Manufacturer Part #G6004TSR-WHT
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three molded soap ledges
  • Acrylic towel bar
  • Right hand
  • Available as a whirlpool
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.1
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
IAPMO Listed -:
Yes
Number of Pieces:
1 Piece
Overall Height:
73-1/2 in
Overall Length:
60 in
Overall Width:
32-3/4 in
Weight:
131 lb