60 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain
Luxury 60 in. x 35-3/4 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three molded soap ledges
- Acrylic towel bar
- Right hand
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- Application:
- Residential
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Height:
- 76-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 35-3/4 in
- Weight:
- 152 lb