60 x 32 in. Right-Hand Fiberglass Reinforced Plastic Tub and Shower in White
Luxury 60 x 32 in. Right-Hand Fiberglass Reinforced Plastic Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three molded soap ledges
- Acrylic towel bar
- Right hand
- P3 Tub Guard
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 73-1/2 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 32-3/4 in