60 x 42 in. Soaker Alcove Bathtub in White
Luxury 60 x 42 in. Soaker Alcove Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep rectangular bowl tub
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 28 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Overall Length:
- 60 in
- Overall Width:
- 43 in
- Size:
- 60 in x 42 in x 28 in
- Width:
- 43 in