60 x 42 in. Left-Hand Drain Reinforced Plastic Whirlpool with Removable Access Panel in White
Luxury 60 x 42 in. Left-Hand Drain Reinforced Plastic Whirlpool with Removable Access Panel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available as a whirlpool
- Wainscot trim
- Left hand
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 28 in
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 42 in