• Cart

DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Two molded soap dishes

Aquarius Industries Millennia Collection 60 x 37-1/4 in. Tub and Shower with Left Hand Drain in White

AM6037TSTILELWHT

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Millennia Collection
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
76-1/4 in
Installation Type
Alcove
Length
60 in
Material
Fiberglass
Width
37-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now