74 x 35-1/2 in. 1 Piece Fiberglass Reinforced Plastic Shower Unit in Biscuit
Residential AcrylX™ 74 x 35-1/2 in. 1 Piece Fiberglass Reinforced Plastic Shower Unit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No seat
- Less gate valves.
- 2 molded soap ledges
- Water temperatures up to 110°F continuous.
- Flange dimension in accordance with AWWA Class D.
- For supply pressure up to 175 psi.
- Specifications. Main valve body and internal metal parts are lead free stainless steel; check assembly, Noryl®.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Residential AcrylX™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 74 in
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 35-1/2 in