24 x 62 in. Tub & Shower Wall in White
24 x 62 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 62 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Composite
- UL Listed:
- No
- Wall Installation:
- Direct-to-Stud
- Width:
- 8 in