62 x 78-3/4 in. Alcove Shower Unit in White
62 x 78-3/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-piece Shower stall
- Pre-leveled base
- AcrylX™ applied acrylic surface
- 3/4 inch skirt
- 1/4 inch beveled threshold
- Barrier free when properly installed
- Slip-resistant textured floor for safety
- Smooth wall finish is easy to clean
- Interior dimensions: 60 inches x 36-5/8 inches x 77 inches
- Exterior dimensions: 62 inches x 39-3/8 inches x 78-3/4 inches
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124 2017
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45 2011, CSA B651 2012
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 39-3/8 in
- Drain Location:
- Center
- Enclosure Opening:
- 77 in
- Frame Type:
- Framed
- GSA Approved:
- No
- Height:
- 78-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 39 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Framed
- Shower Installation Type:
- Alcove
- Threshold Height:
- 1 in
- UL Listed:
- No
- Weight:
- 202 lb
- Width:
- 62 in