76-7/8 x 62 in. Gelcoat Floor Shower Unit with Grab Bar and Center Drain in White
76-7/8 x 62 in. Gelcoat Floor Shower Unit with Grab Bar and Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651-04, CSA B45-11
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/4 in
- Drain Location:
- Center
- Height:
- 76-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Gelcoat
- Product Type:
- Accessible Showers
- UL Listed:
- No
- Width:
- 62 in