59-1/8 x 40 in. Whirlpool Drop-In Bathtub with Universal Drain in White
Belmont 59-1/8 x 40 in. Whirlpool Drop-In Bathtub with Universal Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculpted armrests
- Pre-leveled wood base
- Ergonomic bathing well
- 6 hydrotherapy jets
- Premium cast acrylic surface
- Limited 3-year warranty
- Center front drain
- Slip resistant floor
- Safety suction system
- Whirlpool pump
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 62 gal
- Collection:
- Belmont
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-7/8 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 59 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Length:
- 59-1/8 in
- Overall Width:
- 40 in
- UL Listed:
- Yes
- Watts:
- 1.5 kW