66 x 41-1/4 in. Soaker Drop-In Bathtub with Universal Drain in White
Builder's Choice 66 x 41-1/4 in. Soaker Drop-In Bathtub with Universal Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculpted armrests
- Pre-leveled wood base
- Ergonomic bathing well
- Premium cast acrylic surface
- Limited 10-year warranty
- Universal drain
- Slip resistant floor
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Builder's Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 21 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Overall Length:
- 66 in
- Overall Width:
- 41-1/4 in
- Size:
- 66 in x 41-1/4 in
- UL Listed:
- No
- Width:
- 41-1/2 in