60 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in White
Elements 60 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculpted armrests
- Can be used in an undermount application
- Ergonomic bathing well
- Limited 10-year warranty
- Universal drain
- Premium cast acrylic surface
- Slip resistant floor
- Pre-leveled wood base
- 8 Hydrotherapy jets
- Pneumatic on/off control
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 57 gal
- Collection:
- Elements
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 21-7/8 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23-7/8 in
- Horsepower:
- 3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 kW