42 in. Gelcoat Reinforced Tub and Shower with Center Hand Drain in White
Everyday 42 in. Gelcoat Reinforced Tub and Shower with Center Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth tile finish
- Integral bowed skirt
- Tub-shower
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Center rear drain
- Molded toiletry shelves
- Ergonomic backrest
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52.5 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overall Height:
- 78-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No