60 in. x 35-1/4 in. Whirlpool Alcove Bathtub with Center Drain in White
Everyday 60 in. x 35-1/4 in. Whirlpool Alcove Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral tiling flange (3T)
- 6-1/2 Inch wainscot
- Alcove bath
- Center rear drain
- Ergonomic backrest
- Slip-resistant textured bottom
- Extra large bathing well
- Integral bowed skirt
- Lifetime limited warranty
- AcrylX™ applied acrylic surface
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 40-5/8 in
- Basin Shape:
- Oval
- Basin Width:
- 30-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53.5 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pneumatic
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Horsepower:
- 3/4 hp
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 25-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 35-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 12-3/8 in
- UL Listed:
- Yes
- Weight:
- 120 lb
- cUPC Certified:
- No