60 x 33-1/4 in. Tub & Shower with Left Drain in White
Everyday 60 x 33-1/4 in. Tub & Shower with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4 in
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in