60 x 35 in. Shower with Two Seats in Biscuit
Everyday 60 x 35 in. Shower with Two Seats in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth wall finish
- Molded seats (2)
- Shower stall
- Lifetime limited warranty
- Center drain
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Molded toiletry shelves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 73-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 36-1/4 in