60 x 60 in. Soaker Corner Bathtub in White
Everyday 60 x 60 in. Soaker Corner Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 60 in
- Size:
- 60 in x 60 in
- UL Listed:
- No
- Width:
- 60 in