72 x 36 in. Soaker Drop-In Bathtub with Universal Drain in White

You last purchased this on
 
Aquatic

Everyday 72 x 36 in. Soaker Drop-In Bathtub with Universal Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 72 x 36 in. Soaker Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A7236DMINWH
  • Item #7313371
  • Manufacturer Part #7236DMIN-WH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep bathing well
  • Ergonomic backrest
  • Island bath
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Universal drain
  • Slip-resistant textured bottom
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
88 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
Drain Included:
No
Drain Location:
Universal
Drain Opening:
2 in
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19 in
Overall Length:
72 in
Overall Width:
36 in
Soaking Depth:
14-1/2 in
UL Listed:
No
cUPC Certified:
No