60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Everyday 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 21 in. skirt
- Deep bathing well
- Alcove bath
- AcrylX™ applied acrylic surface
- Slip-resistant textured floor for safety
- Left or right hand drain
- This AFR unit accommodates the installation of drain, waste and overflow above the floor
- Ergonomic backrest for bathing comfort
- 6 directional hydrotherapy jets
- Whirlpool pump
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 49-3/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- UL Listed:
- No
- Weight:
- 59 lb
- cUPC Certified:
- No