1.5 Ton - Upflow - Aluminum - Fan - Coil - Galvanized
1.5 Ton - Upflow - Aluminum - Fan - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixed-speed fan blower
- Vertical (upflow) applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 10-year parts limited warranty
- Corrosion-free sloped drain pan design helps reduce mold and bacteria buildup
- Fully insulated cabinet
Specifications
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 675 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Height:
- 36-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum, Metal
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Width:
- 20-1/2 in